Beli blower vacuum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYOBI Mulching Blower Vacuum
    Mulai

    Rp449.900

    RYOBI Mulching Blower Vacuum
    atribut:
    • Input: 1400W
    • Overall Dimensions: 905x174x400mm
    • Vacuum Air Speed: 235km/h
    • Blow Air Volume: 9.5m3/min
    • Mulching Ratio: 10:1
  2. IMATSU Blower Ring (Blower Cincin)
    Mulai

    Rp2.799.900

    IMATSU Blower Ring (Blower Cincin)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process). Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  3. WESTWARD Handheld Blower/Vacuum
    Mulai

    Rp2.499.900

    WESTWARD Handheld Blower/Vacuum
    Deskripsi:
    Electric blowers help remove light snow, leaves, and debris from walkways and driveways. Blowers can easily convert to a vacuum to capture lawn debris, making it 2 tools in 1.
    atribut:
    • Includes: Vacuum Bag
    • Voltage (V): 120
    • Blowers and Vacuums Air Flow Range (cfm): 301 to 400
    • Blowers and Vacuums Air Speed Range (mph): Greater than 225
    • Blowers and Vacuums Item: Handheld
    • Blowers and Vacuums Power Type: Corded Electric
    • Blowers and Vacuums Battery Voltage (V): 120
    • Compliance: CARB
    • Fuel Type: Electric
    • Max. Air Speed (mph): 210
    • Maximum Air Flow (cfm): 370
    • Speed Control: High/Low
    • UNSPSC: 27112701
    • Vacuum Function: Yes
    • dBA: 90
  4. Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)
    Mulai

    Rp979.900

    Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)
    atribut:
    • Frequency (Hz): 50
    • Input Power (W): 650
    • Rated Voltage (V): 220
    • No Load Speed (rpm): 16000
  5. monotaro Rechargeable blower 18V body only
    Mulai

    Rp1.099.900

    monotaro Rechargeable blower 18V body only
    Deskripsi:
    This handy rechargeable blower has both vacuum and blower functions.It has an LED light on the side, so you can work in dark places.
    atribut:
    • Air Volume (m3/min): (Blower) 2.2
    • Applicable battery: Lithium-ion battery (MOKBP-2.0Li / MOKBP-4.0Li)
    • Blower Wind Speed (m/s): 63.5
    • Degree of Vacuum (kPa): 4.5
    • Dust Capacity (L): 1.2
    • Height (mm): 235
    • Included Accessories: Nozzle, extension nozzle, dust bag
    • Length (mm): 230
    • Mass (kg): 1.17
    • Material (Main Unit): ABS
    • Series: Monotaro 18V Li-ion Battery Series
    • Width (mm): 190
  6. KRISBOW Blower Listrik
    Mulai

    Rp499.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  7. KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp459.999.900

    KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operating
    atribut:
    • Power: Electric
  8. Mitsubishi Forklift Diesel (Truk Forklift)
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel (Truk Forklift)
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  9. AMETEK LAMB Vacuum DC Motor
    Mulai

    Rp5.599.900

    AMETEK LAMB Vacuum DC Motor
    Deskripsi:
    Tangential discharge vacuum DC motors allow air to flow into the bottom of the motor and through an air tube on the side, making these models suitable for wet pickup applications since debris and moisture will not contact the motor windings. They have high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. Motors are suitable for scrubbers, carpet extraction, paint sprayers and other wet pickup applications because debris and moisture will not contact the motor windings directly. They are not designed to pump water.
    atribut:
    • Average Life (hour): 500
    • Body Dia. (in): 5.7
    • Duty cycle: Intermittent
    • Frame: Non-Standard
    • Ins. Class: A
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: Universal AC/DC Motor
    • Motor Bearings: Ball
    • Motor Design: Universal AC/DC
    • Motor Enclosure Design: Open
    • Motor Mounting Position: All Angle
    • Motor Mounting Type: Lug
    • Motor Thermal Protection: None
    • Motor/Blower Type: Bypass
    • Mounting Brackets: Thermoset
    • No. of Speeds: 1
    • Phase: Single
  10. GRAM Forklift Scale (Truk Forklift)
    Mulai

    Rp109.999.900

    GRAM Forklift Scale (Truk Forklift)
    atribut:
    • Size (kg): 2000
    • Battery Life Indicator (hour): 45
    • Blade Battery Life (hour): 72
    • Blade Height (mm): 59
    • Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
    • Blade Sealing Protection: IP-54
    • Display: 6-Digit Backlit LCD
    • Fork Dimensions (mm): 1257x540x135
    • Height of Digits (mm): 25
    • Indicator Dimensions (mm): 220x182x86
    • Indicator Material: ABS
    • Indicator Sealing Protection: IP-65
    • Internal Connectivity: Wifi
    • Load Censor: 4 pcs. Load Cells Type H8C Rebel
    • Packaging Dimensions (mm): 1400x800x200
    • Power Supply (V/Hz): 230/50 (Euro), 11 AC
    • Resolution (g): 1000
    • Type of Fork Attachment: FEM2
    • Weighing units: kg
    • Working Temperature (°C): +5/+35
  11. KRISBOW Ventilation Fan (Kipas Ventilator)
    Mulai

    Rp2.499.900

    KRISBOW Ventilation Fan (Kipas Ventilator)
    atribut:
    • Voltage (V/Hz): 220-240/50
    • Type: without Duct
  12. KTC Maru R Gatatomewa (Mata Sock Busi)
    Mulai

    Rp43.900

    KTC Maru R Gatatomewa (Mata Sock Busi)
    Deskripsi:
    Part of the ratchet adapter.
  13. CKE Blower Drum Fan Low Noise (Blower Drum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    CKE Blower Drum Fan Low Noise (Blower Drum)
    Deskripsi:
    Drum fan/ blower tabung/ blower gedung/ eksos drum memiliki kapasitas udara yang besar, hemat energi, tidak berisik, dan stabil, sehingga cocok digunakan untuk keperluan sirkulasi udara di pabrik, workshop, gudang, rumah sakit, lab, dan tempat publik. Instalasi dapat dilakukan di dinding maupun ke pipa.
  14. IMATSU Mist Fan (Kipas Pendingin Kabut)
    Mulai

    Rp3.799.900

    IMATSU Mist Fan (Kipas Pendingin Kabut)
    Deskripsi:
    Spray fan/ misty fan/ misting fan/ kipas angin uap/ kipas embun/ kipas pendingin/ kipas air/ kipas angin kabut Imatsu memiliki kemampuan untuk membuat udara dingin, sehingga dapat mengubah suhu di dalam maupun luar ruangan (outdoor), tergantung pada pemakaiannya. Beberapa pengaplikasiannya antara lain di taman, hotel, pusat perbelanjaan, tempat olahraga, rumah, sekolah, industri manufaktur, gudang, dan rumah kaca. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
    atribut:
    • Voltage (V): 220
  15. Qnap Blower Fan
    Mulai

    Rp1.299.900

    Qnap Blower Fan
    Deskripsi:
    TVS-x82/TVS-x82T CPU FAN accessory, 2600rpm blower fan
    atribut:
    • Applied Models: TVS-x82, TVS-x82T, TVS-1282T3, TVS-h1288X, TVS-h1688X
    • Rotation Speed (rpm): 2600
  16. CKE Axial Blower Fan (Blower Axial)
    Mulai

    Rp159.900

    CKE Axial Blower Fan (Blower Axial)
    Deskripsi:
    Drum fan/ blower tabung/ blower gedung/ eksos drum memiliki kapasitas udara yang besar, hemat energi, tidak berisik, dan stabil, sehingga cocok digunakan untuk keperluan sirkulasi udara di pabrik, workshop, gudang, rumah sakit, lab, dan tempat publik. Instalasi dapat dilakukan di dinding maupun ke pipa.
    atribut:
    • Material: Stainless Steel
Daftar Harga blower vacuum Terbaru October 2026
RYOBI Mulching Blower VacuumRp449.900
IMATSU Blower Ring (Blower Cincin)Rp2.799.900
WESTWARD Handheld Blower/VacuumRp2.499.900
Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)Rp979.900
monotaro Rechargeable blower 18V body onlyRp1.099.900
KRISBOW Blower ListrikRp499.900
KRISBOW Forklift Electric (Truk Forklift Elektrik)Rp459.999.900
Mitsubishi Forklift Diesel (Truk Forklift)Rp289.999.900
AMETEK LAMB Vacuum DC MotorRp5.599.900
GRAM Forklift Scale (Truk Forklift)Rp109.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)